!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Number of Stages
Engine Output Power
Free Air Flow Rate @ Maximum Pressure
Maximum Operating Pressure
Air Tank Size
Air Tank Style
Engine Starter Type
Sound Level
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Gas Engine Air Compressor Combination Units

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SPEEDAIRE
  • AIR COMPRESSOR/GEN GAS 6.5HP 1600W
  • Item # MTMAG1PH65-08G
  • Mfr. Model # AG1-PH65-08G
  • EHC: EHC :
  • Speedaire(R) wheelbarrow portable air compressor/generator combination unit. Produce up to 1,600 watts with compressor off-load and can run at full load for up to 2.7 hrs. Single-stage splash-lubricated compressor has cast-iron cylinders. Generator includes 120 V, 15 amp duplex receptacles. Honda engine has low-oil shutdown.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1603
  • SPEEDAIRE
  • AIR COMP/GEN GAS 13HP 3500W E-STRT
  • Item # MTMAG2SH13-08G-E
  • Mfr. Model # AG2-SH13-08GE
  • EHC: EHC :
  • Stationary electric start compressor. Cast-iron pumps are oil splash-lubricated. Combines 2-stage air compressor with 120 V generator rated at 3,300 watts with compressor off-load. Generator includes two 120 V, 15 amp duplex receptacles. On/off recoil starter. 3.8-hour full load run time. Honda engine has low-oil shutdown. Electric start (battery not included).

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1603
  • SPEEDAIRE
  • AIR COMPRESSOR/GEN GAS 13HP 3500W
  • Item # MTMAG2SH08-08G
  • Mfr. Model # AG2-SH08-08G
  • EHC: EHC :
  • Speedaire(R) stationary air compressor/generator combination unit. Cast-iron pumps are oil splash-lubricated. Combines 2-stage air compressor with 120 V generator rated at 3,300 watts with compressor off-load. Generator includes two 120 V, 15 amp duplex receptacles. ON/OFF recoil starter. 3.8 hour full load run time. Honda engine has low oil shutdown. Equipped with an electric start.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1603
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list