!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Coupling Size
Thread Size
Max. Working Pressure @ 70 F
Includes Locking Arm
Hose Fitting Gender
Gasket Material
Socket Inside Diameter
Hose Fitting Size
Coupling Type
Plug Outside Dia.
Coupling Component
Connection Type
Overall Length

Forged Brass Cam & Groove Fittings

https://catalogue.grainger.ca/?hybris=true

137 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENLINE HOSE & FITTINGS
  • CAM LOCK, 3 - 5" THREAD, COUPLING 3 IN, HOSE FITTING 3 - 5 IN, BRASS/NITRILE
  • Item # GREG65Y300
  • Mfr. Model # G65Y-300
  • EHC: EHC :
  • This cam-lock gasket is made of brass with a nitrile gasket. It comes with a finger ring pin. It has a coupling size of three inches and a hose fitting size of three to five inches. The thread size is 3 to 5".

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAM LOCK, CORROSION RESISTANT, NON MAGNETIC, FITTING/COUPLING 1 IN, 1" THREAD, BRASS/NITRILE
  • Item # GREG65Y100
  • Mfr. Model # G65Y-100
  • EHC: EHC :
  • This cam-lock comes with a finger ring and pin, is made of brass, and is corrosion-resistant and non-magnetic. It is electrically conductive and has a coupling and hose fitting size of one inch. Its thread size is 1" and its gasket is made of nitrile.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 250 PSI, 1" NPT, BRASS/NITRILE
  • Item # GREG65BRA100
  • Mfr. Model # G65BRA-100
  • EHC: EHC :
  • A reliable connection relies on this brass and nitrile part A camlock. This 1" NPT camlock offers a maximum working pressure of 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK DUST PLUG, 250 PSI, 2 IN, BRASS/NITRILE
  • Item # GREG65BRDP200
  • Mfr. Model # G65BRDP-200
  • EHC: EHC :
  • Complete your project with the durability of this brass dust plug camlock. A nitrile gasket completes the three-inch design, which is rated for up to 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART A CAMLOCK, 250 PSI, 2" NPT, BRASS/NITRILE
  • Item # GREG65BRA200
  • Mfr. Model # G65BRA-200
  • EHC: EHC :
  • Rely on the connection offered by this brass and nitrile part A camlock. This 2" NPT camlock offers a maximum working pressure of 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART D CAMLOCK, NPT, 250 PSI, 1 IN, BRASS/NITRILE
  • Item # GREG65BRD100
  • Mfr. Model # G65BRD-100
  • EHC: EHC :
  • Durable brass construction with a nitrile gasket makes this type D camlock a reliable choice. This one-inch NPT part is suitable for a maximum working pressure of 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART D CAMLOCK, NPT, 250 PSI, 3/4 IN, BRASS/NITRILE
  • Item # GREG65BRD075
  • Mfr. Model # G65BRD-075
  • EHC: EHC :
  • Durable brass construction with a nitrile gasket makes this type D camlock a lasting choice. This 3/4-inch NPT part is suitable for a maximum working pressure of 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART B CAMLOCK, 150 PSI, 3" NPT, BRASS/NITRILE
  • Item # GREG65BRB300
  • Mfr. Model # G65BRB-300
  • EHC: EHC :
  • This part B camlock is constructed of brass and outfitted with a nitrile gasket for ultimate reliability. The 3" NPT design is rated for up to 150 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART E CAMLOCK, HOSE BARB FITTING, 150 PSI, 3 IN, BRASS/NITRILE
  • Item # GREG65BRE300
  • Mfr. Model # G65BRE-300
  • EHC: EHC :
  • Enjoy a lasting hose connection with this durable brass hose barb fitting with nitrile gasket. This part E camlock is suitable for a maximum working pressure of 150 PSI at 70℉ and measures 3 inches.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • CAMLOCK DUST PLUG, 150 PSI, 3 IN, BRASS/NITRILE
  • Item # GREG65BRDP300
  • Mfr. Model # G65BRDP-300
  • EHC: EHC :
  • Complete your project with the durability and performance of this brass dust plug camlock. A nitrile gasket completes the three-inch design, which is rated for up to 150 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • USA SEALING
  • CAM AND GROOVE COUPLING, NPT, 2 IN, TYPE F, BRASS/BUNA-N, 250 PSI
  • Item # USSBULKCGF237
  • Mfr. Model # BULK-CGF-237
  • EHC: EHC :
  • This A-A-59326-compliant cam and groove type-F coupling is made of brass/Buna-N and has a coupling/cam-lock size of two inches. It is used in hot and cold water-based applications. This product's working temperature is 0 Degrees F to 200 Degrees F. Its maximum operating pressure is 250 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART B CAMLOCK, 250 PSI, 2" NPT, BRASS/NITRILE
  • Item # GREG65BRB200
  • Mfr. Model # G65BRB-200
  • EHC: EHC :
  • This part B camlock is constructed of brass and outfitted with a nitrile gasket for reliability. The 2" NPT design is rated for up to 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENLINE HOSE & FITTINGS
  • PART C CAMLOCK, HOSE BARB FITTING, 250 PSI, 3/4 IN, BRASS/NITRILE
  • Item # GREG65BRC075
  • Mfr. Model # G65BRC-075
  • EHC: EHC :
  • Experience the incredible strength of this brass part C camlock featuring a nitrile gasket. This 3/4-inch hose barb fitting is suitable up to 250 PSI at 70℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list