Product ITEM is unavailable. See products from the same category below.
Flare Nut Wrench Sets
Flare nut wrench sets have a rounded head for more contact with hexagonal fasteners than an open-end wrench and have an opening in the wrench head that allows a line or other obstruction to pass through it. Wrench sets provide multiple head sizes so they can be used with a range of fasteners.
This flare nut wrench set weighs 2.6 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, has a chrome finish, is not non-magnetic, and is tether capable. This flare nut wrench set includes vinyl pouch.
This flare nut wrench set weighs 2.6 pounds and is not insulated. The handle has a one-piece style/type. It meets the standards for ANSI. In addition, it is made of alloy steel, has a metric/SAE measurement type, has a chrome finish, is not non-magnetic, and is tether capable. This flare nut wrench set includes vinyl pouch.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.