!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Abrasive Type
Abrasive Material
Backing Weight
Series

Fiber Discs

https://catalogue.grainger.ca/?hybris=true

558 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • 3M
  • FIBRE DISC, QUICK-CHANGE, 36 GRIT, 7/8 IN WIDTH X 5 IN DIA
  • Item # MMMAB27448
  • Mfr. Model # AB27448
  • EHC: EHC :
  • This quick-change fibre disc is five inches in diameter and 7/8-inch thick. It has 36 grit abrasive and is ideal to use with heat-sensitive materials, including stainless steel.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1374
  • 3M
  • FIBRE DISC, QUICK-CHANGE, 60 GRIT, ORANGE, 7/8 IN WIDTH X 5 IN DIA, CERAMIC GRAIN
  • Item # MMMAB27654
  • Mfr. Model # AB27654
  • EHC: EHC :
  • This 60 grit, quick-change fibre disc is designed for use with heat-sensitive materials such as stainless steel. It has ceramic grain abrasive. This orange-coloured disc is 7/8-inch thick and five inches in diameter. I...

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1374
  • 3M
  • SANDING DISC, EXTRA COARSE, SERIES 982C, RPM 12000, BROWN, 5 X 7/8 IN, CUBITRON CERAMIC FIBRE
  • Item # MMMAB27401
  • Mfr. Model # AB27401
  • EHC: EHC :
  • This series 982C extra-coarse abrasive-coated fibre sanding disc is brown and measures 5 x 7/8 inches. With 3M Precision Cubitron ceramic grain and a maximum RPM of 12,000, this fibre disc has a non-vacuum design and i...

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1367
  • WALTER SURFACE TECHNOLOGIES
  • FIBRE SANDING DISC, X -COARSE, ARBOUR ATTACH, 36 GRIT, BROWN, 5 X 7/8 IN, CERAMIC
  • Item # WLT15A503
  • Mfr. Model # 15A503
  • EHC: EHC :
  • This fibre sanding disc measures 5 x 7/8 inches and has a non-vacuum mounting hole, 36 grit, and ceramic extra-coarse abrasive grain. This brown disc has a fibre backing and an arbour-hole attachment type.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • SANDING DISCS COOLCUT 5"GR 80
  • Item # WLT15C508
  • Mfr. Model # 15C508
  • EHC: EHC :
  • Coolcut sanding disc is for general purpose sanding, light weld removal, surface cleaning and finishing with a high removal rate. Diameter 5 inches, arbour size 7/8 inch and grit is 80.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • SANDING DISCS COOLCUT 4.5"GR 24
  • Item # WLT15C452
  • Mfr. Model # 15C452
  • EHC: EHC :
  • Coolcut sanding disc is for general purpose sanding, light weld removal, surface cleaning and finishing with a high removal rate. Diameter 4-1/2 inches, arbour size 7/8 inch and grit is 24.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • SANDDISC COOLCUT XX 5" GR36
  • Item # WLT15X503
  • Mfr. Model # 15X503
  • EHC: EHC :
  • Stainless sanding disc is specially formulated to practically eliminate glazing, double disc life and triple material removal in stainless steel.el. Diameter 5 inches, arbour size 7/8 inch and grit is 36.

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • SANDING DISC, SERIES CS561, ABS, 24 GRIT, RPM 12000, RED, 5 X 7/8 IN/ 8 MM, AL OXIDE FIBRE
  • Item # KLS11010
  • Mfr. Model # 11010
  • EHC: EHC :
  • This series CS561 red aluminum oxide fibre sanding disc measures 5 x 7/8 inches, has a backing of eight millimetres, and 24 grit. With a maximum RPM of 12,000 and an abrasive coat, this sanding disc has a premium quali...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • KLINGSPOR
  • SANDING DISC, SERIES CS565, 36 GRIT, RPM 12000, BLUE, 5 X 7/8 IN/ 8 MM, AL OXIDE/ZIRCONIA
  • Item # KLS6620
  • Mfr. Model # 6620
  • EHC: EHC :
  • This series CS565 blue aluminum oxide zirconia fibre sanding disc measures 5 x 7/8 inches, has a backing of eight millimetres, and 36 grit. With a maximum RPM of 12,000 and an additional multibond for a high-stock remo...

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WALTER SURFACE TECHNOLOGIES
  • SANDDISC COOLCUT XX 5" GR50
  • Item # WLT15X505
  • Mfr. Model # 15X505
  • EHC: EHC :
  • Stainless sanding disc is specially formulated to practically eliminate glazing, double disc life and triple material removal in stainless steel.el. Diameter 5 inches, arbour size 7/8 inch and grit is 50.

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • 3M
  • FIBRE DISC, QUICK-CHANGE, 60 GRIT, CERAMIC GRAIN
  • Item # MMMAB27632
  • Mfr. Model # AB27632
  • EHC: EHC :
  • This quick-change fibre disc is engineered to wear evenly and maximize disc life. It has 60 grit ceramic grain abrasive designed to optimize mineral breakdown and can withstand grinding speeds up to 12,000 RPM. This sa...

    View more

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1367
Results per page :  16 | 32 | 48