!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Suspension Adjustment Type
Dielectric Protection
Colour
Material
For Use With
Standards

Face Shield Crowns & Chin Protectors

Crowns and chin protectors attach to face shields to protect the crown of the head and chin and throat area from impact and liquid splash.

https://catalogue.grainger.ca/?hybris=true

29 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MSA
  • FACESHIELD FRAME, UNIVERSAL, SILVER, ANODIZED ALUMINUM, CSA Z94.1-2015
  • Item # MSA10176739
  • Mfr. Model # 10176739
  • EHC: EHC :
  • This V-Gard universal faceshield frame is made of anodized aluminum and comes in silver. It features a spring coil, three visor resting positions, and a locking device. The general purpose frame meets the CSA Z94.1-2015 standard and is designed to be used with Full Brim Hats.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CONDOR
  • FACESHIELD STORAGE BAG, WHITE, COTTON, 18½ X 16 X 10 IN, DRAWSTRING CLOSURE
  • Item # WWG5EU22
  • Mfr. Model # 5EU22
  • EHC: EHC :
  • This faceshield storage bag measure 16 width x 18 1/2 height x 10 inches thickness. It is made of cotton and comes in white. The storage bag includes a drawstring closure and is suitable for use with an arc flash faceshield.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ELVEX
  • HEADGEAR, SINGLE CROWN, RATCHET, BLUE, NYLON, DIELECTRIC, SOFT FABRIC BROW/NECK PAD
  • Item # WWG9XC24
  • Mfr. Model # HG-25
  • EHC: EHC :
  • This dielectric single crown headgear with ratchet suspension is made of nylon and comes in blue. It features a soft fabric brow and neck pad, two swivel points on the rear neck band for a secure fit, and a universal pattern swivel lock.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • CHINPROTECTOR, CLEAR, POLYCARBONATE, 3X3¼X2⅞ IN, FOR NITROMETER, CHIN/NECK PROTECTION
  • Item # MSA10149029
  • Mfr. Model # 10149029
  • EHC: EHC :
  • This V-Gard chin protector measures 3 width x 3 1/4 height x 2 7/8 inches thickness and is made of polycarbonate. It comes in clear and features additional protection between the chin and the neck area. The chin protector is designed for use with a Nitrometer visor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HONEYWELL FIBRE-METAL
  • CHIN GUARD, GREY, NORYL, FOR USE WITH DUAL CROWN FACESHIELD
  • Item # NONF3400CG
  • Mfr. Model # F3400CG
  • EHC: EHC :
  • This dual crown replacement chin guard is made of noryl and comes in grey. It is suitable for use with Fibre-Metal dual crown faceshield.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • DYNAMIC
  • FACE PROTECTION KIT, CROWN, HDPE/PETG, BLACK/CLEAR, 15½ X 8 X0.04 IN
  • Item # DSIFAHG320KIT
  • Mfr. Model # FAHG320KIT
  • EHC: EHC :
  • This fast-slip face protection kit includes a crown high-density polyethylene black headgear and a polyethylene terephthalate glycol clear visor that measures 15 1/2 width x 8 height x 0.04 inches thickness.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BULLARD
  • CHIN PROTECTOR, CLEAR, PC, 7 IN, CHIN CUP, FOR USE WITH SENTINEL SERIES
  • Item # BULCP2
  • Mfr. Model # CP2
  • EHC: EHC :
  • This chin protector measures seven inches in width and is made of polycarbonate that comes in clear. It features a chin cup and is suitable for use with the Sentinel series.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • HONEYWELL FIBRE-METAL
  • FACESHIELD, DUAL CROWN, RATCHET, CLEAR, NORYL/PROPIONATE/PC, 4 IN, CHIN GUARD
  • Item # NONFM400DCCLC
  • Mfr. Model # FM400DCCLC
  • EHC: EHC :
  • This high performance dual crown faceshield is made of noryl/propionate/polycarbonate and comes in clear. The faceshield features a model F400 3C ratchet system and includes a four-inch crown. It includes a clear chin guard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • CHINPROTECTOR, V-GARD, BLK, POLYCARBONATE, 3¼X2⅞X2⅞ IN, FOR NITROMETER VISOR
  • Item # MSA10115827
  • Mfr. Model # 10115827
  • EHC: EHC :
  • This V-Gard standard chin protector measures 3 1/4 width x 2 7/8 height x 2 7/8 inches thickness and is made of polycarbonate that comes in black. It features debris control and is designed to be used with a nitrometer visor.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • TUFFMASTER
  • REPLACEMENT FACESHIELD VISOR, SINGLE CROWN, RATCHET, GREEN, PC, 14½ X 9 X 0.08 IN
  • Item # CBTWP96B
  • Mfr. Model # WP96B
  • EHC: EHC :
  • This single crown style replacement faceshield visor with ratchet adjustment measure 14 1/2 width x 9 height x 0.08 inches thickness. It is made of polycarbonate and comes in green. The visor is suitable for use with 5t326 and 5t336 hoods.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 839
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list