!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Ring Type
For Bore Diameter
Fits Shaft Diameter ?
Free Inside Diameter ?
Free Outside Diameter ?
Fits Groove Diameter
Thickness
Material
Finish
Standards
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

External Retaining Rings

External retaining rings, also called snap rings or circlips, fit into grooves cut into shafts to help retain components and keep the shaft inside the assembly. They are removable and reusable for easy maintenance and repair on high-wear components. Some rings feature wings or fingers on their inner surface to provide additional grip on the shaft.

https://catalogue.grainger.ca/?hybris=true

 595  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • HEAVY DUTY RETAINING RING, 0.05 IN THICK, INCH, EXTERNAL, 0.05 IN THICK, STEEL, 10 PK
  • Item # WWG5CE37
  • Mfr. Model # SHR-62ST PA
  • EHC: EHC :
  • This heavy duty retaining ring is 0.05 inch thick, comes in a 10-pack, is made of steel, and has a black phosphate finish. It comes in a 10-pack and meets the standards for REACH compliant, RoHS compliant and ASME material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • E STYLE RETAINING RING, 0.7MM THK, METRIC, EXTERNAL, STD, 0.7MM THICK, STAINLESS STEEL, 10 PK
  • Item # WWG5DA38
  • Mfr. Model # DE-5SG
  • EHC: EHC :
  • This e-style retaining ring is 0.7 mm thick, comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It comes in a 10-pack and meets the standards for DIN 472 and DIN 1.4122 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RETAINING RING, EXTERNAL, 0.035 IN THICK, INCH, STANDARD, STAINLESS STEEL, 10 PK
  • Item # WWG5DA73
  • Mfr. Model # SH-50SS
  • EHC: EHC :
  • This external retaining ring is 0.035 inch thick, comes in a 10-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • E STYLE RETAINING RING, 0.025 IN THICK, INCH, EXTERNAL, STANDARD, STAINLESS STEEL, 25 PK
  • Item # WWG5DE53
  • Mfr. Model # E-18SS
  • EHC: EHC :
  • This e-style retaining ring is 0.025 inch thick, comes in a 25-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • RETAINING RING ASSORTMENT, STEEL, BLACK PHOSPHATE, 255 PIECES, 12 SIZES
  • Item # WWG6LD26
  • Mfr. Model # RCE1287STPA
  • EHC: EHC :
  • This retaining ring assortment includes 255 pieces is made of steel and has a black phosphate finish. Plus, it includes 10 E-62x⅝ inch, 10 E-75x¾ inch, 10 E-87x7/8 inch, 25 E-12x⅛ inch, 25 E-15x5/32 inch, 25 E-18x3/16 inch, 25 E-25x¼ inch, 25 E-37x⅜ inch, 25 E-43x7/16 inch, 25 E-50x½ inch, 25 SE-21x7/32 inch, 25 SE-31x5/16 inch, plastic container. It meets the standards for DIN, ANSI, MS, QS 9000/ISO 9002 material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1149
  • APPROVED VENDOR
  • E STYLE RETAINING RING, 0.025 IN THICK, INCH, EXTERNAL, STANDARD, STAINLESS STEEL, 25 PK
  • Item # WWG5DE49
  • Mfr. Model # E-15SS
  • EHC: EHC :
  • This e-style retaining ring is 0.025 inch thick, comes in a 25-pack and is made of 18-8 stainless steel and has a bright (uncoated) finish. It meets the standards for REACH compliant, RoHS compliant and ASME material quality.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list