!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
Ballast Bulb Type
Input Voltage ?
Number of Bulbs Supported
Max. Bulb Watts

Electronic Fluorescent Ballasts

Electronic fluorescent ballasts can replace burnt-out electronic or magnetic ballasts in fluorescent lighting fixtures. They are more efficient than magnetic ballasts and do not hum or cause lights to flicker. These ballasts are compatible with switches, occupancy sensors, and other lighting controls that turn lights on or off but do not dim their light output. Electronic ballasts protect light bulbs from damaging power fluctuations that can reduce the quality of the bulbs' light output. They provide an initial spike of high voltage to turn on light bulbs and then regulate the current to the bulbs for as long as they are on. Replacement ballasts should have the same voltage and start type as the old ballast, be able to power the number and type of bulbs that are used in the fixture, and be capable of fitting into the fixture.

https://catalogue.grainger.ca/?hybris=true

119 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PHILIPS
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, 1 IN H
  • Item # WWG2MCX5
  • Mfr. Model # ICN-2P32-N
  • EHC: EHC :
  • This Centium series fluorescent ballast meets the standards for CEC Listing CEE Rated, CSA Certificate, CSA E NEMA Premium, NOM Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 0.49 to 0.22 amps AC, a T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 3 TO 4 BULBS, 32 W BULB MAX, 1 IN H
  • Item # WWG1VN22
  • Mfr. Model # ICN-4P32-N
  • EHC: EHC :
  • This Centium series fluorescent ballast meets the standards for CEC Listing, CEE Rated NEMA Premium, CSA Certificate, NOM Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 0.94 to 0.41 amps AC, a T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T12, 120V AC, 2 BULBS SUPPORTED, 40 W BULB MAX
  • Item # WWG5ZND2
  • Mfr. Model # RELB-2S40-N
  • EHC: EHC :
  • This AmbiStar series fluorescent ballast meets the standards for CEC listed, Circle E Logo CSA E DOE ENERGY STAR, CSA, RoHS compliance, and is UL listed. This fluorescent ballast also has 0.62 amps AC, a T12 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 2 BULBS SUPPORTED, 40 W BULB MAX
  • Item # GGE4KGL4
  • Mfr. Model # 4KGL4
  • EHC: EHC :
  • Electronic Ballast, Electronic Ballast Type, T8 Lamps Lamp Type, Instant Start Type, Number of Lamps 1 or 2, 120/277 Voltage, 0.21 to 0.5 Amps AC, 57 to 59 Input Watts, 0 Min. Starting Temp. (F), 0.89 Ballast Factor, Greater Than 0.95 Power Factor, Less Than 10 Total Harmonic Distortion ( Percent), Correction Special Features, Normal Light Output, LumaPro Ballast Family, Parallel Wiring Type, 9-1/2 Length (In.), 1 Height (In.), 1-5/16 Width (In.),

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T5, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 28 W BULB MAX
  • Item # WWG5AAL4
  • Mfr. Model # ICN-2S28-N
  • EHC: EHC :
  • This Centium series fluorescent ballast meets the standards for CEC Listing FIDE Certificate, CSA Certificate, NOM Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 0.53 to 0.23 amps AC, a T5 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T5HO, 120 TO 277V AC, 1 TO 2 BULBS SUPPORTED, 54 W BULB MAX
  • Item # WWG3CE46
  • Mfr. Model # ICN-2S54-T
  • EHC: EHC :
  • This Centium series fluorescent ballast meets the standards for CSA Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 1.00 to 0.43 amps AC, a T5HO ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • CFL BALLAST, COMPACT FLUORESCENT, 120 TO 277V AC, 1 TO 2 BULBS, 26 W BULB MAX
  • Item # WWG4ZZ35
  • Mfr. Model # ICF-2S26-H1-LD-K
  • EHC: EHC :
  • This SmartMate series CFL ballast includes lead wire (colour coded), mounting plate adapter, wire extraction tool. Plus it meets the standards for CSA Certificate, RoHS compliance, and a UL certificate. It also has a compact fluorescent ballast bulb, an electronic ballast, and a 4-pin (G24Q), (pl-c) bulb base.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • FLUORESCENT BALLAST, T12/T8, 347V AC, 1 TO 2 BULBS SUPPORTED, 53 W BULB MAX
  • Item # GELGE232MAX347N
  • Mfr. Model # GE232MAX347N
  • EHC: EHC :
  • Ultramax N high-efficiency electronic ballast. No. of lamps 2, input volts 347, ballast factor .87, input watts 53. Used on lamp types F32T8, F32T8/WM, F28T8, F32T8/25W.Electronic fluorescent lighting ballast for instant start lamps, 347 input volts. For

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 119
  • GE LIGHTING
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 3 TO 4 BULBS SUPPORTED, 113 W BULB MAX
  • Item # GELGE432MAX-G-N
  • Mfr. Model # GE432MAX-G-N
  • EHC: EHC :
  • This UltraMax G series fluorescent ballast meets the standards for cUL listed, FCC - CLASS A Non-Consumer, NEMA Premium, Product Is compliant With Material Restriction Requirements of RoHS, UL Class P, UL listed, UL Type 1 Outdoor, UL Type HL. This fluorescent ballast also has 0.99 amps AC, a T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 119
  • ADVANCE
  • CENTIUM ELECTRONIC BALLAST, 0.55 AMPS AC, 14 1/6 IN LENGTH, T5, 120-277 V
  • Item # PHL501650
  • Mfr. Model # 501650
  • EHC: EHC :
  • This Centium series electronic ballast meets the standards for CSA certified, UL certified, RoHS compliance. This ballast also has 0.55 amps AC, a T5 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 1 TO 2 BULBS, 32 W BULB MAX, OPTANIUM
  • Item # WWG13Y375
  • Mfr. Model # IOP-2PSP32-N
  • EHC: EHC :
  • This Optanium series fluorescent ballast meets the standards for CEC listed, CEE Rated, CSA, NEMA, RoHS compliance, and is UL listed. This fluorescent ballast also has 0.20 to 0.47 amps AC, a T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PHILIPS
  • FLUORESCENT BALLAST, T8, 120 TO 277V AC, 2 TO 3 BULBS, 32 W BULB MAX, 1 IN H
  • Item # WWG1VN21
  • Mfr. Model # ICN-3P32-N
  • EHC: EHC :
  • This Centium series fluorescent ballast meets the standards for CEC Listing, CEE Rated NEMA Premium NOM Certificate, CSA Certificate, RoHS compliance, and a UL certificate. This fluorescent ballast also has 0.71 to 0.31 amps AC, a T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GE LIGHTING
  • FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 3 TO 4 BULBS, 110 W BULB MAX
  • Item # GELGE432MAXPNULTRA
  • Mfr. Model # GE432MAXP-N-ULTRA
  • EHC: EHC :
  • This UltraMax P series fluorescent ballast meets the standards for cUL listed, FCC - CLASS A Non-Consumer, Meets ANSI Standard C62.41-1991, Meets ANSI Standard C82.11-Cons 2002, UL Class P, UL listed, UL Type 1 Outdoor, UL Type CC, UL Type HL. This fluorescent ballast also has 0.93 amps AC, a T12, T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 119
  • GE LIGHTING
  • FLUORESCENT BALLAST, T12/T8, 120 TO 277V AC, 1 TO 2 BULBS, 56 W BULB MAX
  • Item # GEL72275
  • Mfr. Model # 72275
  • EHC: EHC :
  • This UltraMax G series fluorescent ballast meets the standards for cUL listed, FCC - CLASS A Non-Consumer, NEMA Premium, NRCan, RoHS compliance, UL Class P, UL listed, UL Type 1 Outdoor, UL Type HL. This fluorescent ballast also has 0.48 amps AC, a T12, T8 ballast bulb and an electronic ballast.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 119
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list