Product ITEM is unavailable. See products from the same category below.
Drywall Trowels & Corner Tools
Drywall trowels and corner tools apply and smooth joint compounds, plaster, and other materials onto walls and ceilings when installing new surfaces or patching existing ones.
This drywall finishing trowel is has a high carbon steel blade and features a slight concave bow which helps the user feather the mud to make perfect drywall joints. Its flexible blade is tempered, ground and polished and features a diamond shank design that keeps the handle from twisting. It has a straight, resilient handle and is 14 x 4-1/2 inches in dimension.
This drywall finishing trowel is has a high carbon steel blade and features a slight concave bow which helps the user feather the mud to make perfect drywall joints. Its flexible blade is tempered, ground and polished and features a diamond shank design that keeps the handle from twisting. It has a straight, resilient handle and is 14 x 4-1/2 inches in dimension.
This drywall finishing trowel is has a high carbon steel blade and features a slight concave bow which helps the user feather the mud to make perfect drywall joints. Its flexible blade is tempered, ground and polished and features a diamond shank design that keeps the handle from twisting. It has a straight, resilient handle and measures 12 x 4 1/2 inches.
This drywall finishing trowel is has a high carbon steel blade and features a slight concave bow which helps the user feather the mud to make perfect drywall joints. Its flexible blade is tempered, ground and polished and features a diamond shank design that keeps the handle from twisting. It has a straight, resilient handle and measures 12 x 4 1/2 inches.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This texture brush has a width of 3 inch, a height of 5½ inch, and a length of 13½ inch, and is compatible with rubber mallet. Along with a steel handle, it features precision-ground teeth. In addition, it is made of cast aluminum/rubber/wood. This texture brush includes clincher, mallet, 2 pieces.
This texture brush has a width of 3 inch, a height of 5½ inch, and a length of 13½ inch, and is compatible with rubber mallet. Along with a steel handle, it features precision-ground teeth. In addition, it is made of cast aluminum/rubber/wood. This texture brush includes clincher, mallet, 2 pieces.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This handle adapter has a width of 9 inch, a height of 1.50 inch, and a length of 1.50 inch. It features brooms, fits bull floats, fresnos. In addition, it is made of steel.
This handle adapter has a width of 9 inch, a height of 1.50 inch, and a length of 1.50 inch. It features brooms, fits bull floats, fresnos. In addition, it is made of steel.
This finishing trowels has a width of 5 inch, and a length of 16 inch. The durasoft handle has a curved style/type. It features duraflex trowel helps apply plaster with more consistency for effs, stucco and plastering. In addition, it is made of stainless steel.
This finishing trowels has a width of 5 inch, and a length of 16 inch. The durasoft handle has a curved style/type. It features duraflex trowel helps apply plaster with more consistency for effs, stucco and plastering. In addition, it is made of stainless steel.
This brick trowel has a width of 5¼ inch, and a length of 10½ inch. It has a wood handle and features block and stonework, essential for all functional or decorative brick, Philadelphia-style blade. In addition, it is made of high carbon steel.
This brick trowel has a width of 5¼ inch, and a length of 10½ inch. It has a wood handle and features block and stonework, essential for all functional or decorative brick, Philadelphia-style blade. In addition, it is made of high carbon steel.
This finishing trowel has a width of 4 inch, and a length of 20 inch. It has a wood handle and features high carbon steel trowel for smooth controlled finishes. In addition, it is made of high carbon steel.
This finishing trowel has a width of 4 inch, and a length of 20 inch. It has a wood handle and features high carbon steel trowel for smooth controlled finishes. In addition, it is made of high carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This inside corner trowel has a width of 5 inch, and a length of 4 inch, and is compatible with drywall, plaster. The durasoft handle is five inches long and has a tapered style/type. It features lightweight. In addition, it is made of carbon steel.
This finishing trowel has a width of 5 inch, and a length of 9¾ inch. The durasoft handle has a curved style/type. It features duraflex trowel helps apply plaster with more consistency for effs, stucco and plastering. In addition, it is made of stainless steel.
This finishing trowel has a width of 5 inch, and a length of 9¾ inch. The durasoft handle has a curved style/type. It features duraflex trowel helps apply plaster with more consistency for effs, stucco and plastering. In addition, it is made of stainless steel.
The drywall corner trowel is a lightweight tool made from one piece of flexible stainless steel with an aluminum mounting. The blade is set at a 103-degree angle that flexes to form a perfect 90-degree angle during use. DuraSoft(R) handle. Size: 4 x 5 inches.
The drywall corner trowel is a lightweight tool made from one piece of flexible stainless steel with an aluminum mounting. The blade is set at a 103-degree angle that flexes to form a perfect 90-degree angle during use. DuraSoft(R) handle. Size: 4 x 5 inches.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.