!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Die Shape
Drill Bit Material
Tap Material
Die Material
Number of Pieces
Drill Bit Dia. Included
Die Thread Sizes Included

Drill Bit, Tap & Die Sets

These sets include multiple drill bits, taps, and dies in a range of sizes. The drill bits are used to make holes of various sizes, and the taps are used to create internal threads in the holes. The dies are used to create external threads on cylindrical parts that will be screwed into the tapped holes.

https://catalogue.grainger.ca/?hybris=true

127 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IRWIN HANSON
  • DRILL BIT, TAP, & DIE SET, 117 PIECES, 36 DRILLS, 34 TAPS, 34 DIES IN SET, HEX
  • Item # IRW26377
  • Mfr. Model # 26377
  • EHC: EHC :
  • Tap and Die Set, Fractional/Metric, High Carbon Steel, Plain, Number of Pieces 117, Cutting Sizes 34, Die Tap 5/8 In Hex Solid, 1 In Hex Solid, Size/Range No. 4 to 1/2 In and 3mm to 12mm, NC, NF, NPT, BSP, Metric, Meets Taps and Dies meet ASME/ANSI B94.9-1987, Drills meet ASME/ANSI B94.11M-1979. Includes Adjustable/Non-Adjustable T-Handle Tap Wrench, Adjustable and Plain Die Stock, 2-in-1 Tap Wrench, 16 Leaf Metric Thread Pitch Gauge, 18 Leaf Standard Thread Pitch Gauge and Empty Plastic Case

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1295
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list