!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Compatible Abrasive Material
Bond Type
Overall Length
Overall Width
Overall Thickness
Abrasive Material
Grit
Hardness Grade
Specification

Dressing Sticks

Dressing sticks expose fresh, sharp abrasive on grinding wheels. The stick is pressed against the wheel as it rotates, which removes buildup and exposes sharp abrasive.

https://catalogue.grainger.ca/?hybris=true

39 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • DRESSING STICK, 6 IN L X ½ IN W X ½ IN H, 38A220-HVBE, ALUMINUM OXIDE
  • Item # NRN10103
  • Mfr. Model # 61463610103
  • EHC: EHC :
  • aluminum oxide vitrified dressing stick is for dressing CBN wheels, this stick also works well for diamond wheels. Length 6 inches, width 1/2 inch, thickness 1/2 inch, grit 220 and colour white.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1398
  • NORTON
  • DRESSING STICK, 6 IN L X ½ IN W X ½ IN H, 38A150-IVBE, ALUMINUM OXIDE
  • Item # NRN10303
  • Mfr. Model # 61463610303
  • EHC: EHC :
  • aluminum oxide vitrified dressing stick is for dressing CBN wheels, this stick also works well for diamond wheels. Length 6 inches, width 1/2 inch, thickness 1/2 inch, grit 150 and colour white.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1398
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • NORTON
  • DRESSING STICK, 4 IN L X 3/4 IN W X 3/4 IN H, 38A150-HVBE
  • Item # NRN10291
  • Mfr. Model # 61463610291
  • EHC: EHC :
  • aluminum oxide vitrified dressing stick is for dressing CBN wheels, this stick also works well for diamond wheels. Length 4 inches, width 3/4 inch, thickness 3/4 inch, grit 150 and colour white.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1398
  • NORTON
  • DRESSING STICK, 6 IN L X 1 IN W X 1 IN H, 37C24-SVK, EXTRA COARSE
  • Item # NRN10462
  • Mfr. Model # 61463610462
  • EHC: EHC :
  • Silicone carbide vitrified dressing stick is a finer grit dressing sticks which is used for dressing diamond wheels. Length 6 inches, width 1 inch, thickness 1 inch, grit 24 and colour black.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • DRESSING STICK 1X1X6 37C150-KV
  • Item # NRN10438
  • Mfr. Model # 61463610438
  • EHC: EHC :
  • Silicone carbide vitrified dressing stick is a finer grit dressing sticks which is used for dressing diamond wheels. Length 6 inches, width 1 inch, thickness 1 inch, grit 150 and colour black.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list