!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

De-merchandised

https://catalogue.grainger.ca/?hybris=true

5 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • WALTER SURFACE TECHNOLOGIES
  • CNR/DEG. SLAP SHOT LIQUID 5L
  • Item # WLT53C506
  • Mfr. Model # 53C506
  • EHC: EHC :
  • Slap Shot PL(TM) industrial parts cleaner/degreaser is a rapid-evaporating, fast-acting cleaner/degreaser. Chlorinated and solvent free, no rinsing and no residue. A high performance alternative to 1,1,1 trich, 400 mL aerosol.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEWART WARNER
  • PRESSURE SENDER, LEFT-HANDED, 15 1/2-24 IN DEPTH, COPPER ALLOY HARDWARE
  • Item # STW391C-D
  • Mfr. Model # 391C-D
  • EHC: EHC :
  • This pressure sender comes in a size of 15 1/2 to 24 inches in depth and is right-handed. This pressure sender has a phosphor bronze wiper with nickel silver contact which provides extended life and has a zinc dichromate finish and copper alloy hardware. The extended float arm support is impervious to side play from fuel sloshing in the tank, and the solid Lifecell float will not sink.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEWART WARNER
  • PRESSURE SENDER, RIGHT-HANDED, 10-15 IN DEPTH, COPPER ALLOY HARDWARE
  • Item # STW391A-F
  • Mfr. Model # 391A-F
  • EHC: EHC :
  • This pressure sender has a phosphor bronze wiper with nickel silver contact which provides extended life and has a zinc dichromate finish and copper alloy hardware. This pressure sender comes in a size of 10 to 15 inches in depth, and is left-handed. The extended float arm support is impervious to side play from fuel sloshing in the tank, and the solid Lifecell float will not sink.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STEWART WARNER
  • TEMPERATURE SENDER, 100-280 ° F, CORROSION-RESISTANT BRASS
  • Item # STW280EE-F
  • Mfr. Model # 280EE-F
  • EHC: EHC :
  • This sender has outstanding electrical and thermal conductivity, and has a range 100 Degrees F to 280 Degrees F. This sender is constructed of high-quality corrosion-resistant brass for maximum durability.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list