!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Fitting Shape
For Hose Dash Size
Hose Fitting A Size
Hose Fitting B Size
Fitting Gender
Fitting Connection Type
Fitting Movement
Thread Size
For Use With Hose Series
For Hose I.D.
Max. Working Pressure @ 70 F
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Crimp Hydraulic Hose Fittings with JIC Connection

https://catalogue.grainger.ca/?hybris=true

 239  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, STRAIGHT, -20 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE10643-20-20
  • Mfr. Model # 10643-20-20
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE 100 R2, has a maximum operating pressure of 3,000 psi @ 70 Degrees F and is made of steel. In addition, it has a 1⅝"-12 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881 series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, STRAIGHT, -6 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE10643-8-6
  • Mfr. Model # 10643-8-6
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE 100 R2, has a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel. In addition, it has a ¾"-16 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881 series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • LONG MALE CONNECTOR, STRAIGHT, MALE 1/4"-18 NPFT X 7/16"-20 37 ° FLARE, 2.25 IN L
  • Item # DYE013E4-4
  • Mfr. Model # 013E-4-4
  • EHC: EHC :
  • Use this straight, long male connector for leak-free connections with your high-pressure applications. Hose fitting A is male with a 1/4"-18 thread size and a NPFT connection type. Hose fitting B has a 7/16"-20 thread size and a 37 Degrees Flare connection type. This connector has an overall length of 2.25 inches and conforms to SAE standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • CONNECTOR, FEMALE, 1/2" JIC X 1/4"-18 THREAD NPTF, 3/4"-16 THREAD TUBE, 13/16" HEX
  • Item # DYE0203-4-8
  • Mfr. Model # 0203-4-8
  • EHC: EHC :
  • Female connector, joining 1/2 inch 37 Degrees JIC flare with 1/4"-18 thread NPTF, and fitting into a tube end measuring 3/4"-16 thread UN/UNF-2A. This piece is engineered for use in all hydraulic fluid applications and has a 13/16 inch hex.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • ADAPTER, 1 1/16"-12 THREAD, STEEL, STRAIGHT, 2.31 IN L, 7,500 PSI, FLARED TO FLARED, 37 ° FLARE, 1½ IN, 1¼ IN HEX
  • Item # DYE16-12XHX6S
  • Mfr. Model # 16-12 XHX6-S
  • EHC: EHC :
  • This adapter meets the standards for ASTM B117/ISO 9227, ISO 8434-2, SAE J514, has a length of 2.31 inch, a maximum operating pressure of 7,500 psi and is designed for the following applications: gas handling connections and hydraulic fluid. It is resistant to corrosion and is made of steel. In addition, it has a a 1 1/16"-12 thread. Plus, it has a 1½ inch, 1¼ inch hex size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • LONG MALE CONNECTOR, STRAIGHT, MALE 1/8"-27 NPFT X 7/16"-20 37 ° FLARE, 1.81 IN L
  • Item # DYE013E2-4
  • Mfr. Model # 013E-2-4
  • EHC: EHC :
  • Use this straight, long male connector for leak-free connections with your high-pressure applications. Hose fitting A is male with a 1/8"-27 thread size and a NPFT connection type. Hose fitting B has a 7/16"-20 thread size and a 37 Degrees Flare connection type. This connector has an overall length of 1.81 inches and conforms to SAE standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, STRAIGHT, -4 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE10643-4-4
  • Mfr. Model # 10643-4-4
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE 100 R2, has a maximum operating pressure of 6,000 psi @ 70 Degrees F and is made of steel. In addition, it has a 7/16"-20 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881 series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, STRAIGHT, -6 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE10643-6-4
  • Mfr. Model # 10643-6-4
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE 100 R2, has a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel. In addition, it has a 9/16"-18 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881 series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, STRAIGHT, -12 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE10643-12-12
  • Mfr. Model # 10643-12-12
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for SAE 100 R2, has a maximum operating pressure of 5,000 psi @ 70 Degrees F and is made of steel. In addition, it has a 1 1/16"-12 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 301LT, 302, 304, 351ST, 351TC, 422, 424, 426, 431, 436, 451TC, 451ST, 471TC, 471ST, 472TC, 482TC, 482ST, 722TC, 881 series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list