!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Fitting Material
Fitting Shape
For Hose Dash Size
Hose Fitting A Size
Hose Fitting B Size
Fitting Gender
Fitting Connection Type
Fitting Movement
Thread Size
For Use With Hose Series
For Hose I.D.
Max. Working Pressure @ 70 F
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Crimp Hydraulic Hose Fittings with Flange Connection

https://catalogue.grainger.ca/?hybris=true

 133  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, S77U, CRIMPED, STRAIT, LONG PIPE, FEMALE, SEAL LOK, 3/4 X 3/4 IN, ST
  • Item # DYE1JS77-12-12
  • Mfr. Model # 1JS77-12-12
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel and has a female straight long pipe. It features Seal-lok and has a hex nut. It is crimped and size 3/4 inside diameter x 3/4 inches port connection. This high-pressure fitting delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, 90 ° ELBOW, -12 HOSE DASH SIZE, MALE X GENDERLESS
  • Item # DYE16N43-16-12
  • Mfr. Model # 16N43-16-12
  • EHC: EHC :
  • This hydraulic crimp fitting has a maximum operating pressure of 6,000 psi @ 70 Degrees F and is made of steel. In addition, it has 0.511"-27 thread. Plus, it has a Flange x Crimp connection type. This hydraulic crimp fitting is for use on 787TC, 787ST, 797TC, and 797ST series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, 90 ° ELBOW, -16 HOSE DASH SIZE, JIC X CRIMP
  • Item # DYE13977-16-16
  • Mfr. Model # 13977-16-16
  • EHC: EHC :
  • This hydraulic crimp fitting meets the standards for JIC, has a maximum operating pressure of 4,000 psi @ 70 Degrees F and is made of steel. In addition, it has a 1 5/16"-12 thread. Plus, it has a JIC x Crimp connection type. This hydraulic crimp fitting is for use on 787TC, 787ST, 797TC, and 797ST series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, 45 ° ELBOW, FLANGE HEAD, HI PRESSURE, 1 IN, ST
  • Item # DYE16F77-20-16
  • Mfr. Model # 16F77-20-16
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped and is one-inch inside diameter. This high-pressure fitting has a flange head and 45 Degrees elbow. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, 45 ° ELBOW, FLANGE HEAD, 1 1/4 X 1 1/4 IN, ST
  • Item # DYE16F77-20-20
  • Mfr. Model # 16F77-20-20
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped and is 1 1/4 inside diameter x 1 1/4 inches port connection. This high-pressure fitting has a flange head and 45 Degrees elbow. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, 45 ° ELBOW, FLANGE HEAD, 1 IN, ST
  • Item # DYE14N77-20-16
  • Mfr. Model # 14N77-20-16
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped and is one-inch inside diameter. This high-pressure fitting has a flange head and 45 Degrees elbow. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, SERIES 77U, CRIMPED, RIGID, MALE, 0-RING, 1 1/4 IN DIA, STEEL
  • Item # DYE10577-20-20
  • Mfr. Model # 10577-20-20
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is rigid, male, crimped, and fits hose size 1 1/4 inches inside diameter. This high-pressure fitting has an O-ring. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, S77U, CRIMPED, STRAIT, LONG PIPE, FEMALE, SEAL LOK, 5/8 X 3/4 IN, ST
  • Item # DYE1JS77-12-10
  • Mfr. Model # 1JS77-12-10
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel and has a female straight long pipe. It features Seal-lok and has a hex nut. It is crimped and size 5/8 inside diameter x 3/4 inches port connection. This high-pressure fitting delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, S77U, CRIMPED, STRAIT, LONG PIPE, FEMALE, SEAL LOK, 1 X 1 1/4 IN, ST
  • Item # DYE1JS77-20-16
  • Mfr. Model # 1JS77-20-16
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel and has a female straight long pipe. It features Seal-lok and has a hex nut. It is crimped and size 1 inside diameter x 1 1/4 inches port connection. This high-pressure fitting delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC CRIMP FITTING, STEEL X STEEL, 90 ° ELBOW, -8 HOSE DASH SIZE, FEMALE X GENDERLESS
  • Item # DYE1J977-8-8
  • Mfr. Model # 1J977-8-8
  • EHC: EHC :
  • This hydraulic crimp fitting has a maximum operating pressure of 6,000 psi @ 70 Degrees F and is made of steel. In addition, it has 0.511"-27 thread. Plus, it has a ORS x Crimp connection type. This hydraulic crimp fitting is for use on 787TC, 787ST, 797TC, and 797ST series hoses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, 45 ° ELBOW, FLANGE HEAD, 1 1/4 X 1 1/2 IN, ST
  • Item # DYE16F77-24-20
  • Mfr. Model # 16F77-24-20
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped and is 1 1/4 inside diameter x 1 1/2 inches port connection. This high-pressure fitting has a flange head and 45 Degrees elbow. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, 45 ° ELBOW, FLANGE HEAD, 1 X 1 IN PORT, ST
  • Item # DYE16F77-16-16
  • Mfr. Model # 16F77-16-16
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped and is 1 inside diameter x 1 inches port connection. This high-pressure fitting has a flange head and 45 Degrees elbow. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, SERIES 77U, CRIMPED, RIGID, MALE, 0-RING, 1 IN DIA, STEEL
  • Item # DYE10577-16-16
  • Mfr. Model # 10577-16-16
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is rigid, male, crimped, and fits hose size one-inch inside diameter. This high-pressure fitting has an O-ring. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARB, SER 77U, CRIMP, MALE, SEAL LOK, STRAIGHT, RIGID, 1/2 X 1/2 IN, ST
  • Item # DYE1J077-8-8
  • Mfr. Model # 1J077-8-8
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel. It is crimped, male, and 1/2 inside diameter x 1/2 inches port size. This high-pressure pipe is straight, rigid, and features seal-lok. It delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • HYDRAULIC HOSE FITTING, BARBED, S77U, SEAL LOK, CRIMPED, STRAIGHT, FEM, SWIVEL, 3/4 X 3/4 IN, STEEL
  • Item # DYE1JC77-12-12
  • Mfr. Model # 1JC77-12-12
  • EHC: EHC :
  • This series 77U barbed hydraulic hose fitting is made of steel and has a female swivel Seal-lok pipe. It is crimped, straight, and fits hose size 3/4 inside diameter x 3/4 inches port connection. This high-pressure fitting delivers high performance, quick assembly, and the design flexibility of more than 500 configurations.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list