These solid carbide jobber-length drill bits have holes that carry coolant from the drilling machine down to their tip. The coolant lubricates and cools down the drill bit to improve drilling precision and prevent wear to its cutting edges. Carbide drill bits provide excellent hardness, wear resistance, and heat resistance. They are harder than high-speed steel, cobalt, or powdered-metal drill bits and require a rigid setup such as a fixed-spindle machine. The bits create precise holes with a smooth finish and often eliminate the need for reaming the hole after drilling. Jobber-length drill bits provide a good balance of strength and accuracy when drilling into a variety of materials.
This C2 jobber length drill bit is made of carbide and has a 9/64 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 9/64 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a 2½ inch length. Plus it has two 1⅜ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/64 inch diameter, 11/32 inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 1¾ inch length. Plus it has two ⅞ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/64 inch diameter, 11/32 inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 1¾ inch length. Plus it has two ⅞ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a three-inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a three-inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅛ inch diameter, one-inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/16 inch diameter, 1⅜ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3¾ inch length. Plus it has two 2⅜ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 5/16 inch diameter, 1⅜ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3¾ inch length. Plus it has two 2⅜ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ¼ inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has letter measurements. It is coolant through with a 3¼ inch length. Plus it has two 2 inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ¼ inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has letter measurements. It is coolant through with a 3¼ inch length. Plus it has two 2 inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 7/64 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 7/64 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¼ inch length. Plus it has two 1¼ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅜ inch diameter, 1½ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 4¼ inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ⅜ inch diameter, 1½ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 4¼ inch length. Plus it has two 2¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/32 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/32 inch diameter, one-inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a two-inch length. Plus it has two one-inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 13/64 inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a three-inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 13/64 inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a three-inch length. Plus it has two 1¾ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ¼ inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3¼ inch length. Plus it has two 2 inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a ¼ inch diameter, 1¼ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3¼ inch length. Plus it has two 2 inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 17/64 inch diameter, 1⅜ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3½ inch length. Plus it has two 2⅛ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 17/64 inch diameter, 1⅜ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 3½ inch length. Plus it has two 2⅛ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 11/64 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 11/64 inch diameter, 1⅛ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 1⅛ inch long shank. It is for use with all materials. This jobber length drill bit has a TiN finish, and has fractional inch measurements. It is coolant through with a 2¾ inch length. Plus it has two 1⅝ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/64 inch diameter, ¾ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a 1½ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/64 inch diameter, ¾ inch long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has wire measurements. It is coolant through with a 1½ inch length. Plus it has two ¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 31mm long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has metric measurements. It is coolant through with a 76mm length. Plus it has two 1¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
This C2 jobber length drill bit is made of carbide and has a 3/16 inch diameter, 31mm long shank. It is designed for use with all materials. This jobber length drill bit has a TiN finish, and has metric measurements. It is coolant through with a 76mm length. Plus it has two 1¾ inch spiral flutes, a straight shank, a right hand cutting direction, and a 118 Degrees split point drill point.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.