!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Drill Bit Size
Decimal Equivalent
Finish - Machining
Flute Type
Flute Length
Shank Type - Machining
Shank Dia.
Overall Length
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Coolant-Through High-Speed Steel Jobber-Length Drill Bits

Coolant-through high-speed steel jobber-length drill bits have holes that carry coolant from the drilling machine down to the bits' tip. The coolant lubricates and cools down the drill bit to improve drilling precision and prevent wear to the bits' cutting edges. High-speed steel drill bits provide more flexibility and absorb more shock and vibration than cobalt, powdered-metal, and carbide drill bits, making them suitable for use in manual drilling machines and handheld power tools. They may leave a rough finish on the hole. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a range of materials.

https://catalogue.grainger.ca/?hybris=true

49 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JET
  • JOBBER LENGTH DRILL BIT, ½ IN, 135 ° , HSS, 3 FLATS SHANK, SUPER HIGH PERFORMANCE
  • Item # JET570282
  • Mfr. Model # 570282
  • EHC: EHC :
  • This super high-performance jobber length drill bit is made of high speed steel. It is designed for use with alloy steel, stainless steel, and steel. This jobber length drill bit has a 135 Degrees drill bit point. Plus it has a 3 flats shank, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET
  • JOBBER LENGTH DRILL BIT, 9/64 IN, 135 ° , HIGH SPEED STEEL, ROUND SHANK, SUPER HIGH PERFORMANCE
  • Item # JET570259
  • Mfr. Model # 570259
  • EHC: EHC :
  • This super high-performance jobber length drill bit is made of high speed steel. It is designed for use with alloy steel, stainless steel, and steel. This jobber length drill bit has a 135 Degrees drill bit point. Plus it has round, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET
  • JOBBER LENGTH DRILL BIT, 7/16 IN, 135 ° , HSS, 3 FLATS SHANK, SUPER HIGH PERFORMANCE
  • Item # JET570278
  • Mfr. Model # 570278
  • EHC: EHC :
  • This super high-performance jobber length drill bit is made of high speed steel. It is designed for use with alloy steel, stainless steel, and steel. This jobber length drill bit has a 135 Degrees drill bit point. Plus it has a 3 flats shank, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET
  • JOBBER LENGTH DRILL BIT, 11/32 IN, 135 ° , HSS, 3 FLATS SHANK, SUPER HIGH PERFORMANCE
  • Item # JET570272
  • Mfr. Model # 570272
  • EHC: EHC :
  • This super high-performance jobber length drill bit is made of high speed steel. It is designed for use with alloy steel, stainless steel, and steel. This jobber length drill bit has a 135 Degrees drill bit point. Plus it has a 3 flats shank, and a 135 Degrees drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRILLCO
  • 400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 15/32 IN, 135 ° , HSS, 5¾ IN L, 1.4375 IN SHANK, HD
  • Item # WLT400N130BP
  • Mfr. Model # 400N130BP
  • EHC: EHC :
  • This heavy-duty jobber drill bit is made of high speed steel and has a 15/32 inch diameter, 1.4375 inch long shank. It is designed for use with hard metal, stainless steel. This 400N series jobber length drill bit has a black and gold finish, and has fractional measurements. It has a 5¾ inch length. Plus it has two 4 5/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DRILLCO
  • 400N JOBBER LENGTH DRILL BIT, RH, BLACK/GOLD, 7/16 IN, 135 ° , HSS, 5½ IN L, 1.4375 IN SHANK, HD
  • Item # WLT400N128BP
  • Mfr. Model # 400N128BP
  • EHC: EHC :
  • This heavy-duty jobber drill bit is made of high speed steel and has a 7/16 inch diameter, 1.4375 inch long shank. It is designed for use with hard metal, stainless steel. This 400N series jobber length drill bit has a black and gold finish, and has fractional measurements. It has a 5½ inch length. Plus it has two 4 1/16 inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • JET
  • DRILL BIT,BRONZE OXIDE GOLD
  • Item # JET570264
  • Mfr. Model # 570264
  • EHC: EHC :
  • This jobber length drill bit has a bronze oxide gold finish. Plus it has ground flutes, and a split point drill point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list