!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Series
Compatible with Series
Maximum Wire Diameter
For Wire Type
Duty Rating
Connection Type
For Nozzle Series
Tip Shape
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Contact Tips for Tweco MIG Guns

These contact tips each transfer current to the electrode wire as the wire passes through a compatible Tweco MIG (metal inert gas) gun. Each tip installs into a MIG gun's nozzle and establishes a point of contact between the gun and the electrode wire. Contact tips must be replaced when they become worn. A complete MIG gun setup includes a nozzle, contact tip, gas diffuser, conductor tube, and gun liner.

https://catalogue.grainger.ca/?hybris=true

 145  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TWECO
  • WELDING CONTACT TIP, 0.035 IN, 11-35, 25 PACK
  • Item # TWC11-35
  • Mfr. Model # 11101102
  • EHC: EHC :
  • This 11 contact tip is made of copper. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more under the Tweco brand. It has an overall length of one inch and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • ELIMINATOR, 16 SERIES CONTACT TIP, COPPER, 5/64 IN, 200 A, EL16-564
  • Item # TWCEL16-564
  • Mfr. Model # 11601618
  • EHC: EHC :
  • This Eliminator - 16 Series contact tip is made of copper, has a 200 A maximum current, as well as a maximum wire diameter of 5/64 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • TWECO
  • CONTACT TIP, 0.045 IN, EL16-45, STANDARD, 25 PACK
  • Item # TWCEL16-45
  • Mfr. Model # 11601613
  • EHC: EHC :
  • This EL16 contact tip is made of copper. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more under the Tweco brand. It has an overall length of 1½ inches and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • CONTACT TIP, STANDARD, FOR TWECO MIG GUNS, THREADED, WIRE SZ 0.03 IN, TIP INSIDE DIA 0.038 IN
  • Item # TWC14-30
  • Mfr. Model # 11401101
  • EHC: EHC :
  • This standard, threaded contact tip is designed for use with Tweco numbers 2, 3, and 4 MIG guns. It has a 0.03-inch wire size and a tip inside diameter of 0.038 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • TWECO
  • CONTACT TIP, 0.035 IN, EL16-35, STANDARD, 25 PACK
  • Item # TWCEL16-35
  • Mfr. Model # 11601611
  • EHC: EHC :
  • This EL16 contact tip is made of copper. Plus, it is compatible with Spray Master 350, Spray Master 450, MS310-116, MS310M-116, MS312-116, MS312L-116, MS312M-116, MS315-116, MS315-116DSRS, MS315-116EL, MS315-116K4, MS315L-116, MS315L-116EL, MS315L-116K4, and more under the Tweco brand. It has an overall length of 1½ inches and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • CONTACT TIP, 0.045 IN, VTH, HEAVY DUTY, VELOCITY SERIES
  • Item # TWC11601763
  • Mfr. Model # 11601763
  • EHC: EHC :
  • This VELOCITY2 contact tip is made of copper. Plus, it is compatible with Classic, Spray Master, Supra XT, V250, V350, V450, and the Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • CONTACT TIP, 0.035 IN, MEDIUM DUTY, VELOCITY SERIES, 10 PACK
  • Item # TWC11601752
  • Mfr. Model # 11601752
  • EHC: EHC :
  • This VELOCITY2 contact tip is made of copper. Plus, it is compatible with Classic, Spray Master, Supra XT, V250, V350, V450, and the Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • ARCAIR
  • CONTACT TIP, 0.035 IN, WS14-35, WELDSKILL, 25 PACK
  • Item # TWCWS1435
  • Mfr. Model # 11401167
  • EHC: EHC :
  • This WS14 contact tip is made of copper. Plus, it is compatible with Classic No. 2, Classic No. 3 and No. 4, WeldSkill WM 250, WeldSkill WM 400, 210-3035, 210-4045, 212-3035, 212FN-4045, 215-3035, 215-4045, 215-4045K4, 220-3035, 225-3035, 225-4045, 310-3545, 312-3545, 315-116, 315-3545, 320-354 and more under the Tweco brand. It has an overall length of 1½ inches and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • CONTACT TIP, 0.045 IN, VTM, MEDIUM DUTY, VELOCITY SERIES, 10 PACK
  • Item # TWC11601754
  • Mfr. Model # 11601754
  • EHC: EHC :
  • This VELOCITY2 contact tip is made of copper. Plus, it is compatible with Classic, Spray Master, Supra XT, V250, V350, V450, and the Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TWECO
  • CONTACT TIP, 0.04 IN, 11-40, STANDARD THREAD, 25 PACK
  • Item # TWC1140
  • Mfr. Model # 11101103
  • EHC: EHC :
  • This 11 contact tip is made of copper. Plus, it is compatible with Classic No. 1, Mini-MIG 160, Spray Master 250, 110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110 and more under the Tweco brand. It has an overall length of one inch and it can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
  • TWECO
  • CONTACT TIP, 1/16 IN, VTH, HEAVY DUTY, VELOCITY SERIES, 10 PACK
  • Item # TWC11601766
  • Mfr. Model # 11601766
  • EHC: EHC :
  • This VELOCITY2 contact tip is made of copper. Plus, it is compatible with Classic, Spray Master, Supra XT, V250, V350, V450, and the Tweco brand. It can be used for MIG welding.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list