Product ITEM is unavailable. See products from the same category below.
Conduit, Cable & Electrical Box Hangers
Conduit, cable, and electrical box hangers provide structural support for horizontal electrical boxes as well as conduit and cable in a single assembly.
Box and conduit hanger, hammer on. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from 1/8 to 1/4 inch flange. Standards UL/CUL.
Box and conduit hanger, hammer on. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from 1/8 to 1/4 inch flange. Standards UL/CUL.
This box/conduit threaded rod hanger includes screw. This grey box/conduit threaded rod hanger is made of steel. It includes: screw and is for use with: 4 in Square Boxes.
This box/conduit threaded rod hanger includes screw. This grey box/conduit threaded rod hanger is made of steel. It includes: screw and is for use with: 4 in Square Boxes.
Box and conduit hanger, with stud. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit using 1/4 inch-20 X 9/16 inch long threaded stud. Standards
Box and conduit hanger, with stud. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit using 1/4 inch-20 X 9/16 inch long threaded stud. Standards
Box and conduit hanger. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit using plain center hole For screw or threaded rod. Standards UL/CUL.
Box and conduit hanger. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit using plain center hole For screw or threaded rod. Standards UL/CUL.
Box and conduit hanger, bat wing. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from #12 drop wire through 1/4 inch rod. Standards UL/CUL.
Box and conduit hanger, bat wing. Conduit size 1/2 to 3/4 inch. Material of construction, steel. Maximum load 25 lb. Zinc phosphate finish. Mounts 4 inch square box with 1/2 or 3/4 inch conduit from #12 drop wire through 1/4 inch rod. Standards UL/CUL.
This box/conduit threaded rod hanger measures 18 inch L. This box/conduit threaded rod hanger meets the standards for CEC, cULus, NEC. It is made of steel with a corrosion-resistant coating, and is grey.
This box/conduit threaded rod hanger measures 18 inch L. This box/conduit threaded rod hanger meets the standards for CEC, cULus, NEC. It is made of steel with a corrosion-resistant coating, and is grey.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.