!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Commercial Straight-Blade Receptacles

Commercial straight-blade receptacles facilitate power connections in office buildings, climate controlled environments, and light-duty work areas. They supply power to low- and medium-current drawing equipment and devices like appliances, tools, TVs, computers, lamps, and vacuums.

https://catalogue.grainger.ca/?hybris=true

 552  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, WHITE, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLCR15WHI
  • Mfr. Model # CR15WHI
  • EHC: EHC :
  • Commercial straight blade receptacle. Thermoplastic face provides impact resistance. Pre-tensioned ground contacts. T-type contacts. Exclusive anchor hole with wire restraint feature. 8 internal holes with wire restraint & open terminals. Side wired only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • LEVITON
  • RECEPTACLE STRAIGHT BLADE
  • Item # LETCR15W
  • Mfr. Model # CR015-W
  • EHC: EHC :
  • Straight blade receptacle. Large-head terminal screws backed out & staked and back-wiring clamps accept up to No. 10 copper or copper-clad wire. Shallow design for maximum wiring room in box. Washer-type break-off plaster ears. Captive mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • RECEPTACLE, DUPLEX, WHITE, 3W 2P 15 AMP, 125V
  • Item # LET5325W
  • Mfr. Model # 5325W
  • EHC: EHC :
  • Straight blade receptacle. Side wire and Quickwire push-in terminal wiring options. Heavy-gauge zinc-plated steel mounting strap. Heavy-duty double-wipe brass contacts. UL Listed and CSA Certified.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • RECEPTACLE, TAMPER RESISTANT, 15 AMP, DUPLEX WHITE
  • Item # LETT5320W
  • Mfr. Model # T5320W
  • EHC: EHC :
  • Residential Grade tamper resistant duplex receptacle. 5-15R, 15 amp rating, quickwire push-in and side wiring methods, colour white.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, WHITE, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLCR20WHI
  • Mfr. Model # CR20WHI
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 3.3 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • RECEPTACLE COMMERCIAL
  • Item # LETCR20W
  • Mfr. Model # CR20W
  • EHC: EHC :
  • Straight blade receptacle. Large-head terminal screws backed out & staked and back-wiring clamps accept up to No. 10 copper or copper-clad wire. Shallow design for maximum wiring room in box. Washer-type break-off plaster ears. Captive mounting screws.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LEVITON
  • PLUG ANGLE 2POWER 3W 2P 30/50A 250V
  • Item # LET931
  • Mfr. Model # 931
  • EHC: EHC :
  • Dual power vinyl angle plug. 30 amps 250 volts/50 amps 250 volts. Combination plug supplied with 30 amp blades and flat 50 amp blades. NEMA configuration 6-30P/6-50P. Black.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, BROWN, 5-15R, 15 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLCR15
  • Mfr. Model # CR15
  • EHC: EHC :
  • Commercial straight blade receptacle. Thermoplastic face provides impact resistance. Pre-tensioned ground contacts. T-type contacts. Exclusive anchor hole with wire restraint feature. 8 internal holes with wire restraint & open terminals. Side wired only.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 83
  • HUBBELL WIRING DEVICE-KELLEMS
  • RECEPTACLE, DUPLEX, BROWN, 5-20R, 20 A, 125V AC, 2 POLE/3 WIRE, SCREW TERMINALS
  • Item # HBLCR20
  • Mfr. Model # CR20
  • EHC: EHC :
  • This receptacle has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature of 167 Degrees F. It measures 3.3 inch depth, and includes grounding staple, mounting hardware, wall plate or weatherproof cover.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SQUARE D
  • SOCKET OUTLET, 125 V AC, 1.5 W X 4.06 H X 1.06 IN D, WHITE HOUSING, 2 POLES, 1 GANG, 12 TO 14 AWG
  • Item # TLQSQR42101WH
  • Mfr. Model # SQR42101WH
  • EHC: EHC :
  • This socket outlet has two poles, and a voltage rating of 125V AC. It has the following resistance properties: tamper resistant, plus it measures 1.5 inch W x 1.06 inch depth x 4.06 inch H. This socket outlet meets the standards for cULus, UL 498. It is white, and has 12 AWG minimum wire size to 14 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list