!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Primary Material Application
Wheel Type
Overall Diameter
Overall Thickness
Connector Size
Connector Type
Abrasive Material
Grit
Series
Maximum Operating Speed
Compatible Tool Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Combination Cut-Off & Grinding Wheels

Combination wheels install on angle grinders to cut, notch, and grind metal workpieces. Sometimes called Type 27, these wheels have a raised hub that allows the wheel to be held at a 90° angle to the workpiece for cutting and notching and at a 30° angle for light grinding, snagging, and cleaning. Combination wheels eliminate the need to change discs when moving between tasks.

https://catalogue.grainger.ca/?hybris=true

 95  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NORTON
  • CUT-OFF & GRINDING WHEEL, TYPE 27, 5 IN X 1/8 IN X ⅞ IN, ALUMINUM OXIDE, 24 GRIT, GEMINI
  • Item # NRNDC518G
  • Mfr. Model # 66252843596
  • EHC: EHC :
  • Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • DEWALT
  • WHEEL CUT/ LT GRIND STNLS 6X1/8X7/8
  • Item # BLDDW8457
  • Mfr. Model # DW8457
  • EHC: EHC :
  • Depressed center wheel, type 27, cutting and grinding, diameter 6 inch, thickness 1/8 inch, arbor size 7/8 inch, abrasive material aluminum oxide, 30 grit, max. RPM 10,100, for stainless steel, steel and other ferrous metals.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NORTON
  • CUT-OFF & GRINDING WHEEL, TYPE 27, 6 IN X 1/8 IN X ⅞ IN, ZIRCONIA ALUMINA, 24 GRIT
  • Item # NRN43198
  • Mfr. Model # 66252843198
  • EHC: EHC :
  • BlueFire depressed center wheel for grinding stainless steel and steel. Blend of zirconia alumina and premium aluminum oxide grains. contains no sulphur, iron or chlorine which eliminates the opportunity for contamination. Size 6 x 1/8 x 7/8.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
  • This product is no longer available online.

    View Replacement.

  • 3M
  • CUT/GRIND WHEEL, 12,250 RPM, TYPE 27, 5 X 1/8 IN, 7/8 IN ARBOR, CERAMIC
  • Item # MMM82278
  • Mfr. Model # 82278
  • EHC: EHC :
  • This type 27 cutting and grinding wheel has a five-inch diameter, 1/8-inch thickness, and a 7/8-inch arbor. With a ceramic abrasive grain, this wheel can be used to a maximum of 12,250 RPM for various cutting and grinding applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1393
  • NORTON
  • CUT-OFF & GRINDING WHEEL, TYPE 27, 7 IN X 1/8 IN X ⅞ IN, ALUMINUM OXIDE, 24 GRIT, GEMINI
  • Item # NRNDC718G
  • Mfr. Model # 66252939207
  • EHC: EHC :
  • Gemini type 27 depressed centre wheel for metal/steel grinding is an aluminum oxide product. Has an excellent life and cut rate, up to 30% more wheel life and is engineered for quick stock removal. Contains no wax or rubber fillers.

    View more View less
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 20 . Please update the quantity to proceed with checkout.
  • NORTON
  • GRINDING WHEEL, 12,225 RPM, 24 GRIT, TYPE 27, VERY CORSE, 5 X 0.125 IN, 5/8 TO 11 IN ARBOR, CERAMIC
  • Item # NRN66252839425
  • Mfr. Model # 66252839425
  • EHC: EHC :
  • This grinding wheel has a five-inch diameter, 0.125-inch thickness, and a 5/8 to 11-inch arbor. With 24 grit and a ceramic abrasive grain, this very coarse wheel can be used to a maximum of 12,225 RPM for various steel applications.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list