!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Milling Dia.
Number of Flutes
Primary Material Application
Shank Dia.
Finish - Machining
Length of Cut
End Mill Cutting Type
List Number
Overall Length

Cobalt Double-End Square End Mills

Double-end cobalt square end mills have a nose on both their ends and can accomplish more milling tasks than single-end cobalt square end mills before they need to be replaced. When the cutting edges on one nose wear down, the end mill can be flipped over to expose the fresh cutting edges on the other nose. Cobalt end mills can be used at higher speeds and are harder and more wear-resistant than high-speed steel end mills. Sometimes called square-nose end mills, square end mills have a square nose and are rotated against a piece of stock to create a flat-bottomed groove with 90° inside corners in milling tasks. They are used for counterboring, side and face milling, and milling square shoulders.

https://catalogue.grainger.ca/?hybris=true

96 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CLEVELAND
  • SQUARE END MILL, 2 FLUTES, 5/32 IN MILLING DIAMETER, 7/16 IN CUT, 3⅛ IN L, HSS
  • Item # GNF565-52152
  • Mfr. Model # C52152
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with nickel, stainless steel, and titanium, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 3⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 2 FLUTES, ⅞ IN MILLING DIAMETER, 1 9/16 IN CUT, 6⅛ IN L, COBALT
  • Item # GNF565-52168
  • Mfr. Model # C52168
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon 7/8 inch diameter shank. This square end mill is designed for use with nickel, stainless steel, and titanium, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 6⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 4 FLUTES, ¾ IN MILLING DIAMETER, 1⅝ IN CUT, 5⅝ IN L, HIGH SPEED STEEL
  • Item # GNF567-33002
  • Mfr. Model # C33002
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiCN finish. It is double end with a Weldon flat 3/4 inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 5⅝ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 4 FLUTES, ½ IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN L, HIGH SPEED STEEL
  • Item # GNF567-32965
  • Mfr. Model # C32965
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiN finish. It is double end with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 4⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 2 FLUTES, 1 IN MILLING DIAMETER, 1⅝ IN CUT, 6⅜ IN L, HIGH SPEED STEEL
  • Item # GNF565-52169
  • Mfr. Model # C52169
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat one inch diameter shank. This square end mill is designed for use with nickel, stainless steel, and titanium, and is for finishing and centre cutting. It also has right hand cutting direction, along with two flutes and 6⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 4 FLUTES, 1 IN MILLING DIAMETER, 1⅞ IN CUT, 6⅜ IN L, HIGH SPEED STEEL
  • Item # GNF567-33006
  • Mfr. Model # C33006
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiCN finish. It is double end with a Weldon flat one inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 6⅜ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 4 FLUTES, 5/16 IN MILLING DIAMETER, ¾ IN CUT, 3½ IN LENGTH, HSS
  • Item # GNF567-52176
  • Mfr. Model # C52176
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with cast iron, copper, magnesium, and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3½ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SQUARE END MILL, 4 FLUTES, 5/32 IN MILLING DIAMETER, 7/16 IN CUT, 3⅛ IN L, HSS
  • Item # GNF567-32976
  • Mfr. Model # C32976
  • EHC: EHC :
  • This general purpose grade square end mill is made out of cobalt, with a tiCN finish. It is double end with a Weldon flat 3/8 inch diameter shank. This square end mill is designed for use with stainless steel and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 3⅛ inch length.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list