Product ITEM is unavailable. See products from the same category below.
Chemical Protective Overalls
Chemical-resistant overalls (sometimes called bib overalls) are sleeveless garments that cover the torso and legs. They are held up by adjustable shoulder straps. When worn alone, the open shoulders help keep workers cool. They can also be worn with a shirt or jacket for more protection when the full-body coverage of a coverall isn't required.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size medium overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size medium overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size X-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size X-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size medium overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size medium overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size X-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size X-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This green, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size XXXX-large overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
This orange, unisex rain bib overall is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small overall features electronically welded seams, storm cuffs, and an elastic drawstring closure.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.