Product ITEM is unavailable. See products from the same category below.
Carbide-Tipped Straight-Flute Hand Taps
Carbide-tipped taps have carbide cutting edges that provide excellent hardness and heat resistance and retain their hardness better than high-speed steel or cobalt steel cutting edges. The taps' bodies are made from a material that can tolerate more vibration and shock than carbide. Straight-flute taps are used to create or repair internal threads in blind holes and through holes. As the taps are rotated into a hole to create threads, the chips move into the flutes but are not evacuated. Sometimes called hand taps, carbide-tipped straight-flute taps are typically turned with a tap wrench to create or repair internal threads in blind holes and through holes.
High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
High speed steel ground thread taper fractional hand tap. Most versatile taps for hand use for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
This tap set has a 1.021 inch diameter shank. It meets the standards for ANSI. This 7303 series tap set has right hand direction with a six-inch length.
This tap set has a 1.021 inch diameter shank. It meets the standards for ANSI. This 7303 series tap set has right hand direction with a six-inch length.
Bottoming fractional hand taps is a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.
Bottoming fractional hand taps is a high speed steel ground thread. Most versatile tap for hand use or for tapping under power. Popular for use in general machine tapping g or CNC tapping. Appropriate for tapping the vast majority of materials.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.