!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price
For Ballast Side Solid Wire Size - Maximum
For Line Side Solid Wire Size - Maximum
Number of Ports - Line Side
Number of Ports - Ballast Side
Insulation Material
Colour
Compatible with Series
Standards

Ballast-To-Luminaire Disconnects

Ballast-to-luminaire disconnects are insulated plug-and-socket connectors that allow quick connection and disconnection of ballasts and luminaires without turning off the incoming power to perform rework and installations. The connectors plug in and create tight holds to transfer and ground power from the ballast to the lighting fixture. Each disconnect has ports where wires push into and catch on an internal tab that bites into the conductor to hold, splice the connection, and prevent it from pulling out. Typical uses include installing or retrofitting fluorescent or HID lighting.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 2 PORTS - BALLAST SIDE, 6 A MAX CURRENT, 102, 19 STRANDS, 75 PK
  • Item # IDI30-382J
  • Mfr. Model # 30-382J
  • EHC: EHC :
  • Male/Female Ballast Disconnect, Insulation Type Nylon, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Connection Type Push-In, Features 2-Port

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 96
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 2 PORTS - BALLAST SIDE, 3 A MAX CURRENT, 182, V-0, 100 PK
  • Item # IDI30-082
  • Mfr. Model # 30-082
  • EHC: EHC :
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 AWG Solid, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.58 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 2-Port

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 96
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 2 PORTS - BALLAST SIDE, 6 A MAX CURRENT, 102, 19 STRANDS, 25 PK
  • Item # IDI30-372
  • Mfr. Model # 30-372
  • EHC: EHC :
  • Male/Female Ballast Disconnect, Insulation Type Nylon, Color Code Orange, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG Stranded, Max. Temp. 221 Degrees F, Max. Voltage 600V, Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Connection Type Push-In, Features 2-Port

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 96
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 6 A MAX CURRENT, 102X, 1,000 PK
  • Item # WWG5EKN0
  • Mfr. Model # 30-102X
  • EHC: EHC :
  • This ballast disconnect has an operating temperature of 221 Degrees F. It measures 1.4 inch L. This ballast disconnect meets the standards for CSA 182.3, UL 2459.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 3 PORTS - BALLAST SIDE, 3 A MAX CURRENT, 183, V-0, 100 PK
  • Item # IDI30-083
  • Mfr. Model # 30-083
  • EHC: EHC :
  • Male/Female Ballast Disconnect, Insulation Type Polycarbonate, Color Code Orange, Wire Range 18 AWG Solid, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.58 In., Connection Material Tin-Plated Brass, Standards UL, CSA, UL94V-0, NEC 410.130(G), NEC 410.73(G), CEC Part I Rule 30-308(4), Connection Type Push-In, Features 3-Port

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 96
  • IDEAL
  • BALLAST DISCONNECT, PUSH-IN, 3 PORTS - BALLAST SIDE, 6 A MAX CURRENT, 103, V-0, 100 PK
  • Item # IDI30-353XJ
  • Mfr. Model # 30-353XJ
  • EHC: EHC :
  • This ballast disconnect has an operating temperature of 221 Degrees F. It measures 1.5 inch L. This ballast disconnect meets the standards for CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list