!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Material

Automotive Exhaust Hoses

https://catalogue.grainger.ca/?hybris=true

11 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PARKER
  • COOLANT HOSE, -53 ° C - 176 ° C/PSI 87, BLUE, 3 X 2 7/8 X 3.22 IN, SILICONE
  • Item # DYE6750-2875003
  • Mfr. Model # 6750-2875003
  • EHC: EHC :
  • Inspect coolant hoses on a regular basis for best results. This silicone coolant hose is tube type red brick and comes in blue. It can withstand a temperature range of -53C - 176C and has a working pressure of 87 PSI. It contains three- ply textile plies for strength and its high temperature rating. It measures 3 x 2 7/8 x 3.22 inches. For use in heavy- duty/high-capacity vehicles. The hose complies with standards SAE J20R1 Class A.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • JIFFY PUSH ON HOSE, OIL RESISTANT, RED, 650 X 0.250 X 0.500 IN, SILICONE
  • Item # DYE7212-251RD
  • Mfr. Model # 7212-251RD
  • EHC: EHC :
  • No clamps or special tools needed for this red Jiffy Push On hose. It is made of silicone and MSHA-approved. The hose is oil-resistant, and measures 650 x 0.250 x 0.500 inches. For use with air tools to convey various petroleum products, mild chemicals and water. This push on hose is sturdy and easy to use. It comes in a reel of 650 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1625
  • This product must be purchased in multiples of 700 . Please update the quantity to proceed with checkout.
  • PARKER
  • MULTIPURPOSE HOSE, PSI 300/-70 ° F - 2,121 ° F, BLACK, 400 X 0.750 X 0.906 IN, RUBBER
  • Item # DYE7102-75304
  • Mfr. Model # 7102-75304
  • EHC: EHC :
  • This multipurpose black rubber hose measures 400 x 0.750 x 0.906 inches. It is great for a variety of uses. The hose can withstand temperature extremes such as -70℉ - 2,121℉.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 400 . Please update the quantity to proceed with checkout.
  • PARKER
  • COOLANT HOSE, -53 ° C - 176 ° C/PSI 125, BLUE, 3 X 2 5/8 X 2.97 IN, SILICONE
  • Item # DYE6750-2625003
  • Mfr. Model # 6750-2625003
  • EHC: EHC :
  • Use this hose for heavy-duty/high-capacity vehicles. It contains three-ply textile plies which give it strength and high temperature ratings. The hose can withstand temperature ranges between -53C- 176C and has a working pressure of 125 PSI. It is blue with a male thread and measures 3 x 2 5/8 x 2.97 inches. The hose meets standards SAE J20R1 Class A.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • COOLANT HOSE, 175 PSI/-53 ° C - 176 ° C, BLUE, 3 X 2 3/8 X 2.72 IN, SILICONE
  • Item # DYE6750-2375003
  • Mfr. Model # 6750-2375003
  • EHC: EHC :
  • This brick red silicone tube type coolant hose is made out of silicone and comes in blue. The hose contains three-ply textile plies for strength and high temperature. The hose has a male thread and adheres to standards SAE J20R1 Class A. It has a working PSI of 175 and is rated for temperatures between -53C - 176C. It measures 3 x 2 3/8 x 2.72 inches. It is for heavy-duty/high-capacity vehicles. Check coolant hoses as part of regular vehicle maintenance.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • COOLING HOSE, 175 PSI, -53 ° C - 176 ° C, BLUE, 3 X 2 1/8 X 2.47 IN, SILICONE
  • Item # DYE6750-2125003
  • Mfr. Model # 6750-2125003
  • EHC: EHC :
  • With 3-ply textile plies for strength and high temperature, this brick red silicone hose can withstand 175 PSI and temperatures ranging from -53C - 176C. It has a male thread and comes in blue. This silicone hose is for heavy- duty/high-capacity vehicles. It meets the SAE J20R1 Class A-standard.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PARKER
  • JIFFY PUSH ON HOSE, OIL RESISTANT, 650 X 0.250 X 0.500 IN, SILICONE
  • Item # DYE7212-251BK
  • Mfr. Model # 7212-251BK
  • EHC: EHC :
  • This jiffy push on hose is oil-resistant. It measures 650 x 0.250 x 0.500 inches. It is made of silicone and MSHA- approved. For use with air tools to convey various petroleum products, mild chemicals and water. No clamps or special tools needed. This hose is a versatile edition to any workshop. It comes in a reel of 650 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1625
  • PARKER
  • COOLANT HOSE, 175 PSI/-53 ° C - 176 ° C, BLUE, 3 X 2 1/4 X 2.6 IN, SILICONE
  • Item # DYE6750-2250003
  • Mfr. Model # 6750-2250003
  • EHC: EHC :
  • A tough yet flexible solution, this silicone coolant hose is tube type red brick and contains three-ply textile plies for strength and high temperature. The hose has a working pressure of 175 PSI and can withstand temperatures between -53C - 176C. Blue coloured with a male thread, the hose measures 3 x 2 1/4 x 2.6 inches. It meets standards SAE J20R1 Class A.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list