Arc flash and flame-resistant sweatshirts and hoodies keep workers warm, protect against arcing energy, and are self-extinguishing. Arc flash protective garments meet NFPA 70E standards for use near electrical equipment where arc flash hazards exist. Arc flash and flame-resistant material resists burning and melting and is self-extinguishing. All arc flash clothing is flame-resistant but not all flame-resistant clothing is arc flash-rated. Different garment types are often worn together to provide more coverage.
This black sweatshirt is size medium and is made out of dragonwear inherent tri-blend elements fire-resistant fabric. It has one pocket and features durable water repellent face fabric shields rain and snow, inner, lofted, wind-resistant fleece retains body heat, addition of fire-resistant Spandex offers Excellent stretch, includes four-pen, zippered chest pocket.
This black sweatshirt is size medium and is made out of dragonwear inherent tri-blend elements fire-resistant fabric. It has one pocket and features durable water repellent face fabric shields rain and snow, inner, lofted, wind-resistant fleece retains body heat, addition of fire-resistant Spandex offers Excellent stretch, includes four-pen, zippered chest pocket.
This black sweatshirt is size X-large and meets the standards for NFPA 2112, NFPA 70E, NFPA 1975, and has one pocket. Arc flash and flame-resistant shirts are made from self-extinguishing materials to protect workers from burns. They resist burning and melting and are self-extinguishing.
This black sweatshirt is size X-large and meets the standards for NFPA 2112, NFPA 70E, NFPA 1975, and has one pocket. Arc flash and flame-resistant shirts are made from self-extinguishing materials to protect workers from burns. They resist burning and melting and are self-extinguishing.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.