Switch TypeThis describes the function of switches that turns tools on and off.
Lever and paddle allow users to hold the switches down with their fingers while gripping the tool, making them more comfortable for extended use than non-locking switches.Safety levers lock off until users engage a secondary switch to unlock the lever. Trigger (typically found on rat tail tools) allows users to hold the switch down with their index finger.
Temperature DifferentialThis is the temperature difference between when the heating or air conditioning turns on and when it shuts off.
For example, if the differential is 1.5°F and the temp setpoint is 70°F, the heating source will turn on when the temperature drops below 68.5°F and the cooling source will turn on when the sensed temperature rises above 71.5°F.
Bi-Metal & ThermistorBi-metal and thermistor sensors detect ambient air temperature. They are located within the thermostat enclosure.
Hydraulic Air CoilHydraulic air coil sensors more accurately detect ambient air temperature than bimetal and thermistor sensors. They are located outside of the thermostat enclosure, directly in the airstream.
Remote BulbRemote bulb sensors detect the temperature of ambient air, liquid, or gas. They are located at a distance away from the thermostat, so they are good for applications where the controls must be placed outside of the sensing area.
PlasticPlastic enclosures are corrosion-resistant, so they are good for areas exposed to water spray and high humidity.
AluminumAluminum enclosures are lightweight and corrosion-resistant. They are stronger than plastic enclosures but not as strong as steel or stainless steel enclosures.
Steel & Stainless SteelSteel enclosures provide the highest strength of all enclosure materials. Stainless steel enclosures are corrosion-resistant and stronger than plastic or aluminum enclosures.
Open on RiseOpen on rise switches turn on the heating system when the temperature falls below a specified level.
Close on RiseClose on rise switches turn on the cooling system when the temperature rises above a specified level.
Open/Close on RiseOpen/close on rise switches turn on the heating or cooling system accordingly when the temperature falls or rises above a specified level.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Air-Coil & Bimetal Sensor Temperature Controls
These temperature controls have an air-coil or bimetal sensor that monitors and regulates the ambient air temperature. Controls with a bimetal sensor have the sensor inside the enclosure of the thermostat. Controls with an air-coil sensor have the sensor outside the housing of the thermostat. The sensor is directly in the airstream, so it gives a more accurate reading than bimetal sensors. These temperature controls are ideal for commercial and industrial HVAC applications where the temperature needs to be monitored at the location of the thermostat, such as commercial refrigeration, agriculture, and heating and cooling installations.
This line volt mechanical thermostat is grey, measures 3⅛ inch width, 6 7/16 inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, is indoor/outdoor mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is grey, measures 3⅛ inch width, 6 7/16 inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, is indoor/outdoor mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes contacts that open on temperature rise for heating applications, and is black, measures 2 3/16 inch width, 5½ inch height, 2 3/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat only. In addition, it is 120 to 277 volts AC, is junction box mountable, 100 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes contacts that open on temperature rise for heating applications, and is black, measures 2 3/16 inch width, 5½ inch height, 2 3/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat only. In addition, it is 120 to 277 volts AC, is junction box mountable, 100 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is silver, measures 2⅛ inch width, 5 11/16 inch height, 2⅛ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is silver, measures 2⅛ inch width, 5 11/16 inch height, 2⅛ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 240 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2½ inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 240 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
NEMA 4X industrial control. Weather-resistant enclosure enables placement almost anywhere in any orientation. NEMA 4X thermostat withstands water spray, high humidity, airborne contaminants, and moderately corrosive conditions. Large, visible dial, quick and easy setpoint selection. CSA certified.
NEMA 4X industrial control. Weather-resistant enclosure enables placement almost anywhere in any orientation. NEMA 4X thermostat withstands water spray, high humidity, airborne contaminants, and moderately corrosive conditions. Large, visible dial, quick and easy setpoint selection. CSA certified.
This line volt mechanical thermostat is black, measures 2 3/16 inch width, 5½ inch height, 2 3/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 100 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat is black, measures 2 3/16 inch width, 5½ inch height, 2 3/16 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it is 120 to 277 volts AC, 100 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes oversized enclosures to accommodate internally mounted relays or terminal blocks, and is grey, measures 3½ inch width, 7 5/16 inch height, 5 inch depth. This line volt mechanical thermostat is designed for use with: heat or cool. In addition, it is 120 to 277 volts AC, is indoor/outdoor mountable, 100 Degrees F maximum operating temperature.
This line volt mechanical thermostat includes oversized enclosures to accommodate internally mounted relays or terminal blocks, and is grey, measures 3½ inch width, 7 5/16 inch height, 5 inch depth. This line volt mechanical thermostat is designed for use with: heat or cool. In addition, it is 120 to 277 volts AC, is indoor/outdoor mountable, 100 Degrees F maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.
Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.
Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.
Control unit offers a wide variety of features for many heating and cooling applications. Uses: For agricultural, commercial and industrial applications. Stainless steel elements to resist corrosion. Analog display. Includes screws and mounting plate.
This explosion-proof thermostat measures 6 inch width, 6 inch height, 6 inch depth. This explosion-proof thermostat is designed for use with the following applications: heat and cool. In addition, it has single phases, is 480 volts AC, is indoor hazardous locations mountable.
This explosion-proof thermostat measures 6 inch width, 6 inch height, 6 inch depth. This explosion-proof thermostat is designed for use with the following applications: heat and cool. In addition, it has single phases, is 480 volts AC, is indoor hazardous locations mountable.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This line volt mechanical thermostat includes mounting plate, screws, and is white, measures 2½ inch width, 6¾ inch height, 2 inch depth. This line volt mechanical thermostat is designed for use with the following applications: heat or cool. In addition, it has single phases, is 120 to 270 volts AC, 50/60 Hz, is junction box, wall mountable, 110 Degrees Fahrenheit maximum operating temperature.
This explosion-proof thermostat measures 6 inch width, 6 inch height, 6 inch depth. This explosion-proof thermostat is designed for use with the following applications: heat and cool. In addition, it has single phases, is 480 volts AC, is indoor hazardous locations mountable.
This explosion-proof thermostat measures 6 inch width, 6 inch height, 6 inch depth. This explosion-proof thermostat is designed for use with the following applications: heat and cool. In addition, it has single phases, is 480 volts AC, is indoor hazardous locations mountable.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.