!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

A/C Refrigeration Accessories

https://catalogue.grainger.ca/?hybris=true

 58  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • SUPCO
  • FILTER PULLER, MAGNETIC, STEEL, 48 X 1 IN, ⅜ IN OD, SILVER, FOR REMOVING FILTERS
  • Item # SNTFP48
  • Mfr. Model # FP48
  • EHC: EHC :
  • This Tradefox magnetic tip filter puller is made of steel and comes in silver. It has 48 inches extracted length, 18 inches retracted length, 5 inches handle length, one inch width, and a 3/8 inch shaft outer diameter at the base. The puller is suitable for removing filters.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NU-CALGON
  • GLYCOMETER, PLASTIC/RUBBER, -62 ° TO 32 ° F, CARRYING CASE, FOR HVAC FLUID SYSTEMS
  • Item # WWG40TD02
  • Mfr. Model # 61301
  • EHC: EHC :
  • This glycometer is made of plastic/rubber and comes in black/grey. It has an operating temperature ranging from -62 degrees to 32 degrees Fahrenheit. The glycometer includes a carrying case and is suitable for use with HVAC fluid systems.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPCO
  • RETRACTABLE MAGNETIC JUMPER, PLASTIC/METAL, BLACK, 20 X 3½ IN
  • Item # SNTMAGTRACT
  • Mfr. Model # MAGTRACT
  • EHC: EHC :
  • This retractable magnetic jumper is made of plastic/metal and comes in black. It measures 20 length x 3 1/2 inches width and operates at 30V/5A. The valve is suitable for use with control boards, switches, and thermostats.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • SUPCO
  • FLAME SENSOR CLEANER, STEEL, 2 X⅞ IN, KEY RING, RED, FOR CLEANING FLAME SENSORS
  • Item # WWG48XL62
  • Mfr. Model # FSC10
  • EHC: EHC :
  • This flame sensor cleaner is made of steel and comes in red. It measures 2 length x 7/8 inches width and is suitable for use with cleaning flame sensors. The sensor features a convenient key ring and prevents false start.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1905
  • UNIWELD
  • NITROGEN FLOW INDICATOR, ALUMINUM, 200 PSI, 7.7 OZ, 5 X 2 IN, ¼ IN FLARE, GOLD/SILVER
  • Item # WWG53RJ67
  • Mfr. Model # NV1
  • EHC: EHC :
  • This NitroVue nitrogen flow indicator is made of aluminum and comes in gold/silver. It has a maximum working pressure of 200 pounds per square inch and measures 5 length x 2 inches width. The indicator has 7.7 ounces size and is suitable for use with nitrogen regulators. It includes 1/4-inch CGA inlet female flare and 1/4-inch male flare outlet connections.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list