!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Light Technology
Bulb Base Type
Bulb Shape
Trade Number ?
Voltage
Watts
Lumens
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

2-Pin Base Miniature Light Bulbs & Lamps

2-pin base miniature light bulbs have two contacts that slide into a matching 2-pin socket. Also known as miniature bi-pin lamps, they supply the light source for specialized applications ranging from indicator and signal lights to appliance and projector lights. Their trade number provides a reference to find a replacement bulb for a specific application. The number may be printed on the lamp itself or in its instruction manual.

https://catalogue.grainger.ca/?hybris=true

28 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G4), T3, Q5T3/CL, 24 V, 5 W, 60 LUMENS
  • Item # WWG475G43
  • Mfr. Model # Q5T3/CL-1PK
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.42 Amps, voltage of 24V, 5 watts, a 2-pin (G4) bulb base, is not shatter resistant, 60 lumens, plus it has a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G4), T2¾, 789, 12V, 14 W, 277 LUMENS
  • Item # WWG5DTP6
  • Mfr. Model # 789-1
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 1.17 Amps, voltage of 12V, 14 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 277 lumens, 2,800K colour temperature, and a rated life of 200 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, 2-PIN (G4), T2¾, 782, 12V, 20 W, 314 LUMENS
  • Item # CEC5DTP0
  • Mfr. Model # 5DTP0
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for 2012 Lighting Legislation Energy Standards. It also has voltage of 12V AC, 20 watts, a 2-pin (G4) bulb base, 300 lumens, and a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • LUMAPRO
  • HALOGEN BULB, 2-PIN (G4), T2¼, 786, 6V, 12 W, 239 LUMENS
  • Item # CEC5DTP4
  • Mfr. Model # 786-1
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 2 Amps, voltage of 6V, 12 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 239 lumens, 2,800K colour temperature, and a rated life of 50 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • <
  • This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G4), T2¾, 790, 14V, 25 W, 528 LUMENS
  • Item # WWG5DTP7
  • Mfr. Model # 790-1
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 1.79 Amps, voltage of 14V, 25 watts, a 2-pin (G4) bulb base, is not shatter resistant, 528 lumens, plus it has a rated life of 200 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G4), T3, JC10, 12V, 10 W, 140 LUMENS
  • Item # WWG475G36
  • Mfr. Model # JC10-1PK
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.83 Amps, voltage of 12V, 10 watts, a 2-pin (G4) bulb base, is not shatter resistant, 140 lumens, plus it has a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T3, Q50T3/12V/CL, 12V, 50 W, 850 LUMENS
  • Item # WWG475G41
  • Mfr. Model # Q50T3/12V/CL-1PK
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 4.17 Amps, voltage of 12V, 50 watts, a 2-pin (GY6.35) bulb base, is not shatter resistant, 850 lumens, plus it has a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G4), T3, JC20, 12V, 20 W, 352 LUMENS
  • Item # WWG475G35
  • Mfr. Model # JC20-1PK
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 1.67 Amps, voltage of 12V, 20 watts, a 2-pin (G4) bulb base, is not shatter resistant, 352 lumens, plus it has a rated life of 1,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T3, Q35T3/12V/CL, 12V, 35 W, 550 LUMENS
  • Item # WWG475G37
  • Mfr. Model # Q35T3/12V/CL
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 2.92 Amps, voltage of 12V, 35 watts, a 2-pin (GY6.35) bulb base, is not shatter resistant, 550 lumens, plus it has a rated life of 2,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G9), T4, Q25G9/CD-40W, 120V AC, 40 W, 480 LUMENS
  • Item # WWG475G38
  • Mfr. Model # Q25G9/CD-40W
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.21 Amps, voltage of 120V AC, 40 watts, a 2-pin (G9) bulb base, is not shatter resistant, 480 lumens, plus it has a rated life of 3,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G9), T4, Q25G9/CD-25W, 120V AC, 25 W, 240 LUMENS
  • Item # WWG475G39
  • Mfr. Model # Q25G9-1PK
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.21 Amps, voltage of 120V AC, 25 watts, a 2-pin (G9) bulb base, is not shatter resistant, 240 lumens, plus it has a rated life of 3,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G9), T4, Q25G9/CD-60W, 120V AC, 60 W, 780 LUMENS
  • Item # WWG475G40
  • Mfr. Model # Q25G9/CD-60W
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.21 Amps, voltage of 120V AC, 60 watts, a 2-pin (G9) bulb base, is not shatter resistant, 780 lumens, plus it has a rated life of 3,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (GY6.35), T3, Q100T3/12 V/CL, 12 V, 100 W
  • Item # WWG475G45
  • Mfr. Model # Q100T3/12V/CL
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 8.33 Amps, voltage of 12V, 100 watts, a 2-pin (GY6.35) bulb base, is not shatter resistant, 2,350 lumens, plus it has a rated life of 1,500 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • MINIATURE HALOGEN BULB, 2-PIN (G8), T4, Q50G8/SCD, 120V AC, 50 W, 700 LUMENS
  • Item # WWG475G46
  • Mfr. Model # Q50G8/SCD
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 0.42 Amps, voltage of 120V AC, 50 watts, a 2-pin (G8) bulb base, is not shatter resistant, 700 lumens, plus it has a rated life of 1,300 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, 2-PIN (G4), T2¾, 778, 6V, 20 W, 402 LUMENS
  • Item # CEC5DTN8
  • Mfr. Model # 778-1
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 3.33 Amps, voltage of 6V, 20 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 402 lumens, 2,800K colour temperature, and a rated life of 100 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LUMAPRO
  • HALOGEN BULB, 2-PIN (G4), T2¾, 780, 12V, 12 W, 277 LUMENS
  • Item # CEC5DTN9
  • Mfr. Model # 780-1
  • EHC: EHC :
  • This miniature halogen bulb meets the standards for RoHS compliance. It also has 1 Amps, voltage of 12V, 12 watts, a 2-pin (G4) bulb base, is not shatter resistant, white light colour, 277 lumens, 2,800K colour temperature, and a rated life of 50 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list