Product ITEM is unavailable. See products from the same category below.
Watertight Locking-Blade Connectors
Watertight locking-blade connectors protect their internal components from liquids, debris, and dust. They provide safe electrical connections when mated with compatible watertight devices in outdoor and wet applications like food processing plants, beverage manufacturing, agriculture machinery, and chemical processing plants.
This watertight locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has three poles, is single phase, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has three poles, three phases, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has three poles, three phases, a voltage rating of 125/250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
This watertight locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has four poles, three phases, a voltage rating of 120/208V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 4.4 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has two poles, is single phase, a voltage rating of 250V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 4.4 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
Comes with: Universal neoprene diaphragm seal and panel or box mount receptacles and inlets. Safety-shrouds eliminate bent plug blades, reduce exposure to arcing when connecting or disconnecting under load and provide extra protection to personnel.
This watertight locking connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has three poles, three phases, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.75 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.57 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
This watertight locking connector has two poles, is single phase, a voltage rating of 125V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It is: impact resistant, moisture resistant, watertight, measures 2.57 inch L. This watertight locking connector meets the standards for CSA, 4X and Type 12, UL. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.